Beli kyoritsu 2007r di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- BEST SAFETY Climbing HelmetDeskripsi:Helm ini dirancang untuk kenyamanan maksimal dengan sistem suspensi tekstil enam titik serta teknologi CENTERFIT dan FLIP & FIT yang memastikan pemasangan helm yang kokoh dan aman di kepala. Chinstrap yang dapat disesuaikan kekuatannya membuat helm ini ideal digunakan untuk pekerjaan di ketinggian maupun di permukaan tanah.Dilengkapi dengan ventilasi dan daun jendela geser, helm ini memungkinkan sirkulasi udara yang optimal. Dengan kemampuan untuk diintegrasikan dengan headlamp Climbx, pelindung pendengaran, dan berbagai aksesori lainnya, helm ini bersifat modular penuh, memenuhi kebutuhan profesional di berbagai sektor.atribut:
- Head Circumference (cm): 53-63
- Material: ABS (Acrylonitrile Butadiene Styrene), Nylon, Polycarbonate, High-Strength Polyester, Polyethylene
- Color: White
- STARRETT Angle Meteratribut:
- Item: Angle Meter
- Scale: Increments 0 to 90 Degrees In Any Quadrant.
- Accuracy: 0.5 Degrees
- Base Length (inch): 5 1/2
- Overall Height (inch): 6
- Lens Diameter: 5
- Application: For Angle Identification With Plumbing, Electrical and HVAC Work
- Color: Red
- Construction: High Impact Plastic Body
- Features: Magnetic Base
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- TESTO Non-Contact Voltage TesterDeskripsi:The testo 745 non-contact voltage tester means you can quickly and easily determine voltage or de-energization. In contrast to most other models on the market, it has a filter for high-frequency interference signals which enables reliable voltage indication. If voltage is determined, the instrument gives a warning via a clear visual and acoustic signal.The sensitivity of the instrument can be set in two stages: stage 1 for phase detection, stage 2 for voltage indication. The integrated torch also enables you to work safely in dark surroundings. In addition, the testo 745 voltage tester is both waterproof and dustproof according to IP 67. Product Includes: testo 745 non-contact voltage tester, including batteries, calibration protocol and instruction manual.Ideal for voltage testing Voltage range up to 1000 V, filter for high-frequency interference signals, waterproof and dustproof according to IP 67, adjustable sensitivity (2 levels), visual and acoustic signal, integrated torch for measuring point illuminationOverview of applicationsNon-contact voltage testingSearching for cable breakagesLocating live and neutral wiresatribut:
- Measuring point illumination: yes
- Operating Humidity: 0 to 80 %RH
- Operating Temperature: -10 to +50 °C
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP67
- Alarm Function: via LED; audible
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 155x25x23
- Product Color : Black
- Standards: EN 61326-1; EN 61010-1
- Storage Temperature: -15 to +60 °C
- Voltage (V): 12 to 1000 (AC)
- Weight (g): 63
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- KYORITSU Tang Ampere Digitalatribut:
- Alternating Current (A): 2000
- Direct Current (A): 2000
- Maximum Display: 1999 count
- Maximum measured conductor diameter (mm): 55
- Power Supply: AA batteries (R6P)x2 (included)
- Continuous Usage Time (hour): 11
- Dimensions (mm): 105x49x250
- Resistance (ohm): 4000
- Voltage (V): 1000 (DC); 750 (AC)
- GOSAVE Full Body Harness Pro Absorber Double Big HookDeskripsi:- Double lanyard with absorber- 4 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Pro forged hook- +big carabineratribut:
- Material: Polyester
- Webbing Width (mm): 50
- GOSAVE Full Body Harness Eco Double Big HookDeskripsi:- Double lanyard (with eco hook)- 3 Adjustable point- D-ring- 100% polyester- Webbing width 50mm- Tool bag- Stitching rope- Compact stamping hookatribut:
- Webbing Width: 50mm
- Material: Polyester
- IMJ Safety Vest with 4 PocketDeskripsi:Safety vest with 4 pocket and scotlight.atribut:
- Material: American Drill
- Size: All size
- PRIMA KUAS Kuas Cat Oke EkonomisDeskripsi:Kuas harga ekonomis dengan bulu berwarna putih, lurus, dan tidak mudah rontok sewaktu digunakan sehingga menghasilkan pengecatan yang baik.Note : Box isi 12 Pcs - 1" | P : 19, L : 7, T : 6.5 cm | GW 284 Gr - 1 1/2" | P : 20, L : 7.5, T : 6.5 cm | GW 364 Gr - 2" | P : 21, L : 9, T : 7 cm | GW 444 Gr- 2 1/2" | P : 22, L : 11, T : 7.5 | GW 582 Gr- 3" | P : 22, L : 13, T : 8 cm | GW 702 Gr- 4" | P : 24, L : 17, T : 8 cm | GW 1.01 Kg
Daftar Harga kyoritsu 2007r Terbaru March 2026
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| C-Mart Soldering Iron | Rp57.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.999.900 |
| KYORITSU Tang Ampere | Rp9.499.900 |
| BEST SAFETY Climbing Helmet | Rp309.900 |
| STARRETT Angle Meter | Rp919.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101002871-1.jpg)

/kbP103737731-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/BEST%20SAFETY%20Climbing%20Helmet/57P111562187-1.jpg)

/o1P101002865-2.jpg)

/P103039693-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Climb%20X%20Safety%20Helmet%20Climbing/69P107966225-1.jpg)
/1fP104801051-13.jpg)
/mpP101550817-2.jpg)
/owP101517896-6.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Pro%20Absorber%20Double%20Big%20Hook/P102925889-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Full%20Body%20Harness%20Eco%20Double%20Big%20Hook/P102925852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/IMJ%20Safety%20Vest%20with%204%20Pocket/m5P103520797-1.jpg)